Menu Search
GREENLEE #31028

Cable Pulling Grip Double Weave Galvanized Steel Mesh, Flexible Eye

SKU # 78331031028
Type: Cable Pulling
Eye: Flexible
Mesh Type: Double Weave
Material: Galvanized Steel Mesh
Cable OD Min: 1.5 in.
Cable OD Max: 1.74 in.
Strength: 1,160 lb.
Mesh Length: 15 in.
Eye Length: 9 in.