Menu Search
LEGRAND - PASS & SEYMOUR #FC22

Flexcor Wire Mesh Cable Grip, Single Eye, Single Weave, Galvanized Steel Mesh, 1100 lb Strength

SKU # 78500799870
Type: Cable Pulling
Eye: Single Eye
Mesh Type: Single Weave
Material: Galvanized Steel Mesh
Cable OD Min: 0.22 in.
Cable OD Max: 0.32 in.
Strength: 1,100 lb.
Mesh Length: 3.5 in.
Eye Length: 9 in.

Wire Mesh Cable Grips: Type - Cable Pulling; Eye - Single Eye; Mesh Type - Single Weave; Material - Galvanized Steel Mesh; OD Min - in - 0.22; OD Max - in - 0.32; Strength - lb - 1100; Mesh Length - in - 3.5; Eye Length - in - 9; Additional Information - Color: Silver; Manufacturer Series - Flexcor

Additional Info: Color: Silver