×

Your shopping cart is empty.

DCD DESIGN & MANUFACTURING  00800-173

Support Grip, Single Eye, Single Weave, Closed, Galvanized Steel Mesh, 1.990 in. Dia Cable

DCD DESIGN & MANUFACTURING

Manufacturer # 00800-173

SKU: 42001698915





Product Description

Wire Mesh Cable-Rope Grips: Type - Cable and Rope Pulling; Eye - Single; Mesh Type - Single Weave, Closed; Material - Galvanized Steel Mesh; Cable OD Min - 1.750 in.; Cable OD Max - 1.990 in.; Strength - 4050-lb; Mesh Length - 15.00 in.; Manufacturer Series - 00800 Series

Price

(save

Quantity Pricing

Unit of Sale: EA

Required Date:

Qty:

Type: Cable and Rope Pulling
Eye: Single
Mesh Type: Single Weave, Closed
Material: Galvanized Steel Mesh
Cable OD Min: 1.75 in.
Cable OD Max: 1.99 in.
Strength: 4050-lb
Mesh Length: 15.00 in.
Manufacturer Series: 00800 Series

Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: