Menu Search
RACK-A-TIERS MFG #55455

Hand Truck Wire Cart 2-Wheels 1 Spindle

SKU # 62591255455
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Hand Truck Wire Cart
Number of Spindles: 1
Base: 2-Wheels
Weight: 9 lb.

Wire Reel Dispensers: Type - Hand Truck Wire Cart; Number of Spindles - 1; Base - 2-Wheels; Weight - lb - 9; Additional Information - Construction: Adjustable Two Piece Tubular Rigid Steel Frame (spindle not included)

Additional Info: Construction: Adjustable Two Piece Tubular Rigid Steel Frame (spindle not included)