You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON BUSSMANN SERIES #BKW063

KwikWire Wire Rope 1/16" dia Diameter

SKU # 78205140725
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wire Rope
Material: Steel
Finish: Galvanized
Diameter - fractional: 1/16 in. Dia.
Working Load: 96 lb.
Length - feet: 500 ft.
Package Type: Spool