Wire and Cable Combination Multi-Function Tools: Tool Function - Multi-Function; Operation - Plier Action 11-Function; Screwdriver Type - Philips, Slotted; Length - 4 in.; Material - Stainless Steel; Additional Information - Cable Size: 10-20 AWG Solid or 12-22 AWG Stranded, Size: 1.75 in. Wx 1.00 in. D
Additional Info: Cable Size: 10-20 AWG Solid or 12-22 AWG Stranded, Size: 1.75 in. Wx 1.00 in. D