Menu Search
WIRE PRODUCTS #AC90-10/2CU-RED-150

Armoured Cable, 600V, 2C, 10 AWG, CU Conductor

SKU # 62005611929
Cable Type: Armored Cable, AC90
Conductor Material: Copper
Conductor Count: 2C
Conductor Size: 10 AWG
Insulation: Cross-linked Polyethylene (XLPE)
Voltage: 600V
Ground: Bare CU 12
Outside Diameter: 0.528 in.
30 Deg. C Ambient Amps: 40A
Temperature Rating: -40 to 90 Degree C
Package Length: 150m