Menu Search
SUPERIOR ESSEX #2F-D12-31

Security Control Cable, 16 AWG, 2 Conductor, 300 V

SKU # 62029699196
RoHS Compliant
Type: Security Control Cable
Conductor Count: 2
Conductor Size: 16 AWG
Conductor Material: Fully Annealed, Stranded Bare Copper
Voltage: 300V
Jacket Material: PVC
Jacket Color: Gray
Insulation: PVC
Jacket Rating: CL3R, CMR, FT4
Conductor Stranding: 19x0.0117 Str
Nominal OD: 0.19 in.
Temperature Rating: -4° to +167°F
Length: 1000 ft.
Shielded: UTP
Package: Plastic Spool