Log In
or
Register
Contact
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Language
en
English
fr
French
Menu
Search
Cart
--
Search
Cart
--
Log In
Back
or
Register an Account
Language
English
French
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation and Control
Broadband Communications
Data Communications
Electrical Distribution and Controls
Energy Management
Government
Learning Center
Lighting
My Account Management
Renewable Energy
Safety
Utility
Value Creation
Wire and Cable
About Us
Back
About Wesco
Branch Locator
Careers
Contact Us
FAQ
Investor Relations
Contact
Back
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Branch Locator
Help
Wire and Cable
Armored and Control Cable
Power-Control Cable
#2F-A42-44
SUPERIOR ESSEX
#2F-A42-44
Security Control Cable, 22 AWG, 6 Conductor, 7x30 Str
SKU
#
62029699313
RoHS
Compliant
Add to List
Add to Quote
Specifications
Type:
Security Control Cable
Conductor Count:
6
Conductor Size:
22 AWG
Conductor Material:
Fully Annealed, Stranded Bare Copper
Voltage:
300V
Jacket Material:
PVC
Jacket Color:
White
Insulation:
PVC
Jacket Rating:
CL3P, CMP, FT6
Conductor Stranding:
7x30 Str
Nominal OD:
0.19 in.
Temperature Rating:
-4° to +167°F
Length:
1000 ft.
Shielded:
STP
Shield Type:
Overall Foil Shield
Shield Material:
Aluminum Polyester Foil, Solid Tinned Copper Drain Wire
Package:
Plastic Spool
Downloads
Data Sheet 1