Menu Search
CABLETEK WIRING PRODUCTS #TK12/15CU-ALPVC-600V-LONG

Aluminum Armoured Cable, Teck 15C Copper

SKU # 62014072108
Cable Type: Armored Cable
Conductor Material: Copper
Voltage: 600V
Armor: Aluminum
Jacket: PVC
Conductor Count: 15
Conductor Size: 12
Length: Long