Menu Search
CABLETEK WIRING PRODUCTS #TK500/1CU-ALPVC-1KV-LONG

Aluminum Armoured Cable, Teck 1C Copper

SKU # 62014068588
Cable Type: Armored Cable
Conductor Material: Copper
Voltage: 1000V
Armor: Aluminum
Jacket: PVC
Conductor Count: 1
Conductor Size: 500
Length: Long

Teck90 Cable: Cable Type - Armoured Cable, Teck; Conductor Material - Copper; Voltage - 1000V; Armor - Aluminum; Jacket - PVC; Conductor Count - 1; Conductor Size - 500; Length - Long