Menu Search
CABLETEK WIRING PRODUCTS #TK10/30CU-ALPVC-600V-LONG

Aluminum Armoured Cable, Teck 30C Copper

SKU # 62014040725
Cable Type: Armored Cable
Conductor Material: Copper
Insulation: 90 degC XLPE
Voltage: 600V
Armor: Aluminum
Jacket: PVC
Conductor Count: 30
Conductor Size: 10
Ground: Bare 12
Outside Diameter: 1.67 in. (42.44mm)
30 Deg. C Ambient Amps: 30
Length: 300m