Menu Search
CABLETEK WIRING PRODUCTS #TK10/4CU-AIA-600V-LONG

Aluminum Armoured Cable, Teck 4C Copper

SKU # 62014031781
Cable Type: Armored Cable
Conductor Material: Copper
Insulation: 90 degC XLPE
Voltage: 600V
Armor: Aluminum
Jacket: PVC
Conductor Count: 4
Conductor Size: 10
Ground: Bare 12
Outside Diameter: 0.86 in. (21.84mm)
30 Deg. C Ambient Amps: 30
Length: Long