Menu Search
CABLETEK WIRING PRODUCTS #TK1/3CU-SIA-1KV-LONG

Control Cable, 1000 V, 3C, 1 AWG, 300 ft. L, PVC Jacket

SKU # 62014039450
Cable Type: Armored Cable, Teck
Conductor Material: Stranded Copper
Voltage: 1000V
Armor: Steel
Jacket: PVC
Conductor Count: 3
Conductor Size: 1 AWG
Length: 300 ft.