Menu Search
CABLETEK WIRING PRODUCTS #25C14

Control Cable, 600V, 25C, 14 AWG, Copper Conductors

SKU # 62014099974
Cable Type: Armored Cable, Teck
Conductor Material: Copper
Insulation: 90 deg C XLPE
Voltage: 600V
Armor: Aluminum
Jacket: PVC
Conductor Count: 25
Conductor Size: 14 AWG
Ground: 14 AWG
Outside Diameter: 1.35 in.