Menu Search
CABLETEK WIRING PRODUCTS #6C12

Control Cable, 600V, 6C, 12 AWG, Copper Conductors, 12 AWG

SKU # 62014099976
Cable Type: Armored Cable, Teck
Conductor Material: Copper
Insulation: 90 deg C XLPE
Voltage: 600V
Armor: Aluminum
Jacket: PVC
Conductor Count: 6
Conductor Size: 12 AWG
Ground: 12 AWG
Outside Diameter: 0.856 in.