Log In
or
Register
Contact
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Language
en
English
fr
French
Menu
Search
Cart
--
Search
Cart
--
Log In
Back
or
Register an Account
Language
English
French
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation and Control
Broadband Communications
Data Communications
Lighting
My Account Management
Product Recalls
Safety
Utility
Value Creation
Wire and Cable
Energy Management
About Us
Back
About WESCO
Branch Locator
Careers
Contact Us
Email Sign Up
FAQ
Investor Relations
Contact
Back
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Branch Locator
Help
Wire and Cable
Armored and Control Cable
Teck90 Cable
#TK500/3C-VERTECK-5KV-N/S-SIA
CABLETEK WIRING PRODUCTS
#TK500/3C-VERTECK-5KV-N/S-SIA
Southwire®
Power Cable, 5000 V, 3C, 500 MCM, Copper Conductors, 3 AWG
SKU
#
62014099997
Add to List
Add to Quote
Specifications
Cable Type:
Power Cable
Conductor Material:
Copper
Insulation:
Cross-linked Polyethylene (XLPE)
Voltage:
5000V
Armor:
Aluminum
Jacket:
PVC
Conductor Count:
3
Conductor Size:
500 MCM
Ground:
3 AWG
Outside Diameter:
2.89 in.
Length:
2000 ft.
Package:
Reel
Downloads
Data Sheet 1