Menu Search
Wire and Cable Bare Copper Wire #BARE-CU-8-SOLID-915M
WIRE PRODUCTS #BARE-CU-8-SOLID-915M

Copper, Soft-Drawn Wire 1-sol 8 AWG

SKU # 62008672065
Type: Copper, Soft-Drawn
Conductor Size: 8 AWG
Conductor Stranding: 1-sol
Package Length: 300m
Package Type: Reel

Bare Copper Wire: Type - Copper, Soft-Drawn; Conductor Size - 8 AWG; Conductor Stranding - 1-sol; Package Length - 300 m; Package Type - Reel