Menu Search
WIRE PRODUCTS #NMWU-8/2CU-150

Cable, Nonmetallic Sheathed Direct Burial; 8 AWG; 2C; 150m

SKU # 62003656263
Type: Nonmetallic Sheathed Direct Burial Cable, NMWU
Conductor Material: Copper
Conductor Size: 8 AWG
Conductor Count: 2C
Jacket Material: PVC
Ground: Bare CU 10
Voltage: 300V
Insulation: PVC
Outside Diameter: 0.39 x 0.79 in. (9.9 x 20mm)
30 Deg. C Ambient Amps: 40
Temperature Rating: 60°C
Package Length: 150m