Menu Search
WIRE - BUILDING #T90/TWN75-6CU-STR-RED-LONG

Building Cable, 6 AWG, PVC Insulation, Copper Conductor

SKU # 62002618800

Compare

Maximum number of products selected.
Type: Building Cable
Conductor Material: Copper
Conductor Size: 6 AWG
Jacket Material: Nylon
Jacket Color: Red
Voltage: 600V
Insulation: PVC
Outside Diameter: 1/4 in.
Temperature Rating: 60° to 90° C