Menu Search
WIRE - BUILDING #RWU90-6CU-BLK-SHORT

Building Wire, 1000 V, 6 AWG, Copper Conductor, Reel

SKU # 62002649765
RoHS Compliant
Cable Type: Short Building Wire, RWU90
Conductor Material: Copper
Insulation: Cross-linked Polyethylene (XLPE)
Insulation Thickness: 0.08 in.
Voltage: 1000V
Conductor Size: 6 AWG
Conductor Strands: 7/0.06 Str
Color: Black
Outside Diameter: 0.34 in.
30 Deg. C Ambient Amps: 65 A
Temperature Rating: 90°C
Approval Listings: CSA C22.2 No. 38 File No. 156400
Weight: 116kg/km
Package Type: Reel