Menu Search
WIRE - BUILDING #TW75-14CU-STR-BLK

Southwire® Building Wire, 14 AWG, Copper Conductor

SKU # 62002660009
Cable Type: Building Wire, TW75
Conductor Material: Copper
Conductor Size: 14 AWG
Color: Black