Menu Search
WIRE - BUILDING #RW90-4CU-GRN-300

Building Wire, RW90; 7 Strands; 4 AWG; Green

SKU # 62002639162
View more versions of this product
Color: Green
Cable Type: Building Wire, RW90
Conductor Material: Copper
Insulation: Cross-linked Polyethylene (XLPE)
Voltage: 600V
Conductor Size: 4 AWG
Conductor Strands: 7 Strands
Outside Diameter: 0.32 in. (8.2mm)
30 Deg. C Ambient Amps: 85
Temperature Rating: 90°C
Package Length: 300m
Weight: 217kg / km