Menu Search
Wire and Cable Building Wire Single Conductor Cable Building Wire, RW90; Black; 19 Strands

WIRE - BUILDING

Building Wire, RW90; Black; 19 Strands

(3 Product Options)
  • Cable Type: Building Wire, RW90
  • Conductor Material: Copper
  • Insulation: Cross-linked Polyethylene (XLPE)
  • Voltage: 600V
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Cable Type: Building Wire, RW90
Conductor Material: Copper
Insulation: Cross-linked Polyethylene (XLPE)
Voltage: 600V
Conductor Strands: 19 Strands
Color: Black
Temperature Rating: 90°C
Package Length: Short