Menu Search
WIRE - BUILDING #T90/TWN75-10CU-SOL-BRN-300

Building Wire, T90/TWN75; Brown; Solid; 10 AWG

SKU # 62002693539
View more versions of this product
Conductor Size: 10 AWG
Outside Diameter: 0.17 in. (4.2mm)
30 Deg. C Ambient Amps: 30
Weight: 58kg / km
Cable Type: Building Wire, T90/TWN75
Conductor Material: Copper
Insulation: Nylon
Voltage: 600V
Conductor Strands: Solid
Color: Brown
Temperature Rating: 90°C (Dry), 75°C (Wet)
Package Length: 300m
Package Type: Reel