Menu Search
WIRE - BUILDING #RWU90-300AL-BLK-LONG

Direct Burial Wire; 37 Strands; 300 MCM; Black

SKU # 62002720039
Cable Type: Direct Burial Wire, RWU90
Conductor Material: Aluminum
Insulation: Cross-linked Polyethylene (XLPE)
Voltage: 1000V
Conductor Size: 300 MCM
Conductor Strands: 37 Strands
Color: Black
Outside Diameter: 0.8 in. (20.3mm)
30 Deg. C Ambient Amps: 480 Open, 295 Conduit
Temperature Rating: 90°C
Package Length: 1500m
Weight: 387 lb. / 1000 ft.