Menu Search
Wire and Cable Building Wire Single Conductor Cable Direct Burial Wire; 7 Strands; 10 AWG

WIRE - BUILDING

Direct Burial Wire; 7 Strands; 10 AWG

(5 Product Options)
  • Cable Type: Direct Burial Wire, RWU90
  • Conductor Material: Copper
  • Insulation: Cross-linked Polyethylene (XLPE)
  • Voltage: 1000V
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Cable Type: Direct Burial Wire, RWU90
Conductor Material: Copper
Insulation: Cross-linked Polyethylene (XLPE)
Voltage: 1000V
Conductor Size: 10 AWG
Conductor Strands: 7 Strands
Outside Diameter: 0.24 in. (6mm)
30 Deg. C Ambient Amps: 30
Temperature Rating: 90°C
Package Length: 300m
Weight: 69kg / km