Menu Search
WIRE - BUILDING #RWU90-500AL-BLK-LONG

Direct Burial Wire; Black; 37 Strands; 500 MCM

SKU # 62002744132
View more versions of this product
Conductor Size: 500 MCM
Outside Diameter: 1.02 in. (26mm)
30 Deg. C Ambient Amps: 330
Weight: 909kg / km
Cable Type: Direct Burial Wire, RWU90
Conductor Material: Aluminum
Insulation: Cross-linked Polyethylene (XLPE)
Voltage: 1000V
Conductor Strands: 37 Strands
Color: Black
Temperature Rating: 90°C
Package Length: Long