Menu Search
Wire and Cable Building Wire Single Conductor Cable Direct Burial Wire; Black; 61 Strands

WIRE - BUILDING

Direct Burial Wire; Black; 61 Strands

(2 Product Options)
  • Conductor Material: Aluminum
  • Insulation: Cross-linked Polyethylene (XLPE)
  • Voltage: 1000V
  • Conductor Strands: 61 Strands
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Conductor Material: Aluminum
Insulation: Cross-linked Polyethylene (XLPE)
Voltage: 1000V
Conductor Strands: 61 Strands
Color: Black
Package Length: 1500m
Package Type: Reel