Menu Search
SUPERIOR ESSEX #79-10G-9P

Coaxial Cable, 18 AWG, Copper Clad Steel, 0.27 in., CMG

SKU # 62029686392
RoHS Compliant
Cable Type: RG-6 Coax Cable
Conductor Size: 18 AWG
Conductor Material: Copper Clad Steel
Jacket Rating Code: CMG
Jacket Material: Flame Retardant PVC
Jacket Color: Black
Insulation: Foam Polyethylene
Nominal Impedance: 75 Ohm
Nominal OD: 0.270 in.
Manufacturer Listed Application: HDTV and CATV, Two-Way Cable Modems, Extended Bandwidth Satellite Service
Length: 1000 ft. (305m)
Package Type: POP Box

Superior Essex RG-6, 60 percent shield coaxial cables are designed to support analog, digital and high-bandwidth technologies. Superior Essex maintains tight tolerances to cable diameter requirements of leading connector manufacturers.