Menu Search
LUTRON ELECTRONICS CO #LUT-BLUE

Control Cable, CM, CMG

SKU # 02755799996
RoHS Compliant
Cable Type: Control Cable
Twisted Pair Type: (1) 2 Conductor 12 AWG, (1) 1 Conductor 18 AWG, (1) 2 Conductor 22 AWG
Coax Shield: AL Foil Shielded
Fiber Type: CM, CMG