Menu Search
NEXANS #SCRX-5C14

Fire Alarm Cable, 14 AWG, Red, Unshielded, Armored

SKU # 62028198968
Type: Fire Alarm Cable
Conductor Size: 14 AWG
Conductor Count: 5
Jacket Color: Red
Shield Type: Unshielded
Armor: Armored