Menu Search
WIRE - EQUIP MTR LEA #TEW-14-41STR-RED-1500

Wire, TEW; Bare Copper; 14 AWG; 41-Str; Red

SKU # 62009475261 Manufacturer Series: TEW
RoHS Compliant
Color: Red
Type: TEW
Conductor Size: 14 AWG
Conductor Material: Bare Copper
Conductor Stranding: 41-Str
Voltage: 600V
Insulation Material: PVC
Insulation Thickness: 0.03 in.
Temperature Rating: 221°F (105°C)
Nominal OD: 0.132 in. (3.35 mm)
Package Length - feet: 1500 ft.
Package Length - meters: 457m
Package Type: Spool
Approval Listings: UL Type: VW-1. CSA Type: FT-1