Menu Search
WIRE - EQUIP MTR LEA #TEW-14-SOL-BLU-300

Wire, TEW; Bare Copper; 14 AWG; Solid; Blue

SKU # 62009496172 Manufacturer Series: TEW
RoHS Compliant
Type: TEW
Conductor Size: 14 AWG
Conductor Material: Bare Copper
Conductor Stranding: Solid
Voltage: 600V
Color: Blue
Insulation Material: PVC
Insulation Thickness: 0.03 in.
Temperature Rating: 221°F (105°C)
Package Length - feet: 1000 ft.
Package Length - meters: 300m
Package Type: Spool
Approval Listings: UL Type: VW-1. CSA Type: FT-1