Menu Search
WIRE - EQUIP MTR LEA #TEW-6-7STRD

Wire, TEW; Bare Copper; 6 AWG; 7-Str; Black

SKU # 62009452005 Manufacturer Series: TEW
RoHS Compliant
Type: TEW
Conductor Size: 6 AWG
Conductor Material: Bare Copper
Conductor Stranding: 7-Str
Voltage: 600V
Color: Black
Insulation Material: PVC
Insulation Thickness: 0.06 in.
Temperature Rating: 221°F (105°C)
Amps - Nominal: 65A
Nominal OD: 0.299 in. (7.59 mm)
Package Length - feet: 500 ft.
Package Length - meters: 152.4m
Package Type: Spool
Approval Listings: UL 1063/1015/758