The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
BELDEN #88760-2C18-SHIELD-REDJACKET

Cable, Electronic Multi-Conductor; 300V; 18 AWG; 2C

SKU # 62170394767 Manufacturer Series: 88760
RoHS Compliant
Type: Electronic Multi-Conductor Cable
Conductor Count: 2C
Conductor Size: 18 AWG
Conductor Material: Stranded Tinned Copper
Voltage: 300V
Jacket Material: FEP
Jacket Color: Red
Insulation: FEP
Jacket Rating: CMP
Conductor Stranding: 19 x 30
Nominal OD: 0.143 in. (3.63mm)
Temperature Rating: -70 to 200 Degree C
Shielded: STP
Shield Type: Overall Foil Shield
Shield Material: Alum Foil-Polyester 100 Percent
Approval Listings: NEC/ (UL) Type CMP, CEC/C (UL) Type CMP

Additional Info: Beldfoil Shield