Menu Search
WIRE-LOW VOLTAGE THERMOST #18/2C

Multi-Conductor Cable, 300V, 2C, 18 AWG, 984-ft L

SKU # 62009160318

Compare

Maximum number of products selected.
Type: Multi-Conductor Cable
Conductor Count: 2C
Conductor Size: 18 AWG
Voltage: 300V
Jacket Material: PVC
Jacket Color: Blue
Jacket Rating: CMP
Length: 984 ft.
Shielded: UTP
Approval Listings: CSA Type FT6