Menu Search
WIRE PRODUCTS #ACWU90-400/4AL-PVC-LONG

Multi-Conductor Cable, 600V, 3C, 400 MCM, XLPE

SKU # 62005922185 Manufacturer Series: ACWU90
Type: Multi-Conductor Cable
Conductor Type: Bare Aluminum
Conductor Count: 3C
Conductor Size: 400 MCM
Voltage: 600V
Jacket Material: PVC
Insulation: Cross-linked Polyethylene (XLPE)
Nominal OD: 2.24 in. (56.90 mm)
Temperature Rating: -40 to 90 Degree C
Shielded: UTP