Menu Search
BELDEN #1030A0101000

Power Limited Tray Cable, 1-Pair C, 16 AWG, Str Bare Cu, 300V, 0.260 in. OD, 1000-ft L

SKU # 62170392061
RoHS Compliant
Type: Power Limited Tray Cable
Conductor Count: 1 Pair
Conductor Size: 16 AWG
Conductor Material: Stranded Bare Copper
Voltage: 300V
Jacket Material: PVC
Jacket Color: Black
Insulation: PVC
Rating: PLTC-ER, ITC-ER, CMG
Conductor Strands: 7 x 24
Nominal OD: 0.260 in. (6.62mm)
Temperature Rating: 221°F (105°C)
Length: 1000 ft. (305m)
Shielded: STP
Shield Type: Overall Foil Shield
Shield Material: Alum-Polyester 100 Percent
Package: Reel
Approval Listings: NEC Type ITC-ER, PLTC-ER, CEC Type CMG, AWM Type UL Style 2464