Menu Search
BELDEN #8723-060U1000

Shielded Twisted Pair Cable, 2-Pair C, 22 AWG, Str Tinned Cu, 300V, 0.160 in. OD

SKU # 62170392060
RoHS Compliant
Type: Shielded Twisted Pair Cable
Conductor Count: 2 Pair
Conductor Size: 22 AWG
Conductor Material: Stranded Tinned Copper
Voltage: 300V
Jacket Material: PVC
Jacket Color: Chrome
Insulation: Polypropylene
Rating: CM
Conductor Strands: 7 x 30
Nominal OD: 0.160 in. (4.06mm)
Temperature Rating: 75°C
Length: 1000 ft. (305m)
Shielded: STP
Shield Type: Individual Foil Shield
Shield Material: Alum-Polyester 100 Percent
Approval Listings: NEC Type CM, CEC Type CM