Menu Search
CORDS - PORTABLE #313-1C

Cable, Diesel Locomotive; 2000V; Copper; Black; 1C; 313 MCM

SKU # 62007667027 Manufacturer Series: DLO
RoHS Compliant
View more versions of this product
Conductor Size: 313 MCM
Conductor Stranding: 777/24
Nominal OD: 1.06 in. (26.92mm)
Cable Type: Diesel Locomotive Cable
Conductor Material: Copper
Conductor Count: 1
Voltage: 2000V
Jacket Material: VIPER CPE
Jacket Color: Black
Insulation: EP
Temperature Rating: 90°C

Additional Info: Nominal Insulation Thickness: 0.095 in.