Menu Search
CORDS - PORTABLE #WELD

Cable, Welding; Green; Copper; 1C; 6 AWG

SKU # 62007698962
RoHS Compliant
View more versions of this product
Conductor Size: 6 AWG
Conductor Stranding: 273/30
Nominal OD: 0.32 in. (8.12mm)
Cable Type: Welding Cable
Conductor Material: Copper
Conductor Count: 1
Voltage: 600V
Jacket Material: EPDM Neoprene Rubber
Jacket Color: Green
Insulation: EPDM
Temperature Rating: -55 to 105 Degree C
Package Length - feet: 500 ft.
Package Length - meters: 152.4m
Package Type: Reel

Additional Info: Current: 115A