Menu Search
GENERAL CABLE #SHD-GC-15KV

Anaconda Anamaxx Cord, Portable; 342 Strands; Black/White/Red; 2/0 AWG; 3C

SKU # 71629997982
Type: Portable Cord
Conductor Count: 3
Conductor Size: 2/0 AWG
Conductor Material: Tinned Stranded Copper
Conductor Stranding: 342
Voltage: 15kV
Jacket Material: Thermoset CPE
Jacket Color: Black, White, Red
Insulation: EPR
Nominal OD: 2.600 in. (66.04 mm)
Package Length - feet: 1000 ft.
Package Length - meters: 304.8m
Package Type: Drum

Additional Info: Grounding Conductor: 3 AWG, Grounding Stranding: 259, Max Permissible Tensile Force: 3000 N, Nominal Thickness of Insulation: 0.210 in., Jacket Thickness: 0.235 in.