Menu Search
FACTOR ELECTRONICS #M20

Wi-Fi Streamer, 2.4GHz, RJ54 Port, 3 dB, 5 V, 1 A

SKU # 83294500019
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wi-Fi Streamer
Frequency: 2.4GHz
Antenna: 3 dB
Ports: RJ54 Port
Transmission power: 5 V, 1 A