Menu Search
LUTRON #MRF2-3BRL-L-WG

Pico Wireless Remote Control, 3VDC Supply, Wall Mount

SKU # 02755766510
Type: Wireless Remote Control
Supply Voltage Range: 3 VDC
Mounting: Wall Mount

Wireless I/O: Type - Wireless Remote Control; Supply Voltage Range - 3 VDC; Mounting - Wall Mount; Additional Information - 3 Buttons with Raise/Lower; Manufacturer Series - Pico

Additional Info: 3 Buttons with Raise/Lower