Menu Search
FLUKE #4465607

Wireless HVAC System Voltage, Current

SKU # 09596972419 Manufacturer Series: 3000 FC
Type: Wireless HVAC System
Measures: Voltage, Current
Meter Model: 3000 FC
Module Model: a3000, t3000
Thermocouples: 80PK-1 K-Type Bead
Meter - Voltage: 600mV - 1000V AC/DC
Meter - Current: 60 mA - 400 mA AC/DC
Module - Current: 0.5A - 400A AC
Module - Temperature: K-Type: -200 to 1372°C
Communication: pc3000 FC Wireless PC Adapter, Software
Leads: TL175 Test Leads
Clip: AC175 Alligator Clips
Cases and Holders: Magnetic Hanging Strap, Soft Carrying Case
Temperature Rating: -10 to 50°C
Ingress Protection Rating: IP42
RF Communications: 2.4 GHZ ISM Band
RF Communication Range: 20 meters (65 ft) unobstructed, Up to 6.5 meters obstructed (sheetrock wall)