You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, January 18th. Intermittent outages may occur from 8 a.m. to 1 p.m. EST

Menu Search
FLUKE #4465599

Wireless Industrial System Voltage, Current

SKU # 09596972418 Manufacturer Series: 3000 FC
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wireless Industrial System
Measures: Voltage, Current
Meter Model: 3000 FC
Module Model: (3) a3001 FC, v3000
Probes: (3) iFlex i2500-10
Meter - Voltage: 600mV - 1000V AC/DC
Meter - Current: 60 mA - 400 mA AC/DC
Module - Voltage: 6V - 1000V AC
Module - Current: 0.5A - 2500A AC
Communication: pc3000 FC Wireless PC Adapter, Software
Leads: TL224, TL175 Test Leads
Clip: AC175, AC285 Alligator Clips
Cases and Holders: (4) Magnetic Hanging Straps
Temperature Rating: -10 to 50°C
Ingress Protection Rating: IP42
RF Communications: 2.4 GHZ ISM Band
RF Communication Range: 20 meters (65 ft) unobstructed, Up to 6.5 meters obstructed (sheetrock wall)