You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
FLUKE #FLK-A3001

Wireless AC Current Clamp Module LCD Display 3000 FC

SKU # 09596972356 Manufacturer Series: 3000 FC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wireless AC Current Clamp Module
Amps Range AC: 0.5 - 2500A AC
RF Communications: Wireless, 2.4 GHZ ISM Band
RF Communication Range: 20 meters (65 ft) unobstructed, Up to 6.5 meters obstructed (sheetrock wall)
Display: LCD
Contents: True-RMS AC Current Meter, iFlex i2500-10 Flexible Current Probe
Temperature Rating: -10 to 50 Degree C (14 to 122 Degree F)
Battery Type: (2) AA
Memory: Record up to 65000 Readings
Safety Rating: IEC 61010-1, 600 V CAT IV/1000 V CAT III, 3rd edition
Ingress Protection Rating: IP42

Wireless Tester Current Modules: Type - Wireless AC Current Clamp Module; Amps Range AC - 0.5A - 2500A AC; RF Communications - Wireless, 2.4 GHZ ISM Band; RF Communication Range - 20 meters (65 ft) unobstructed, Up to 6.5 meters obstructed (sheetrock wall); Display - LCD; Contents - True-RMS AC Current Meter, iFlex i2500-10 Flexible Current Probe; Temperature Rating - -10 to 50 deg C; Battery Type - (2) AA; Memory - Record up to 65000 Readings; Safety Rating - IEC 61010-1, 600 V CAT IV/1000 V CAT III, 3rd edition; Ingress Protection Rating - IP42; Additional Information - A true-RMS flexible current meter that wirelessly relays measurements to other Fluke Connect enabled master units; Manufacturer Series - 3000 FC