Menu Search
FLUKE #FLK-T3000

Wireless Temperature Measurement Module LCD Display 3000 FC

SKU # 09596969202 Manufacturer Series: 3000 FC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wireless Temperature Measurement Module
Range: K-Type: -200 to 1372 Degree C
Input Terminals: K-Type mini
RF Communications: Wireless, 2.4 GHZ ISM Band
RF Communication Range: 20 meters (65 ft) unobstructed, Up to 6.5 meters obstructed (sheetrock wall)
Display: LCD
Contents: t3000 Thermocouple Thermometer , 80PK-1 K-Type Bead Thermocouple, Magnetic Hanging Strap
Temperature Rating: -10 to 50 Degree C (14 to 122 Degree F)
Temperature Scale: ITS-90
Battery Type: (2) AA
Memory: Record up to 65000 Readings
Ingress Protection Rating: IP42

Wireless Tester Temperature Modules: Type - Wireless Temperature Measurement Module; Range - K-Type: -200 to 1372 deg C; Input Terminals - K-Type mini; RF Communications - Wireless, 2.4 GHZ ISM Band; RF Communication Range - 20 meters (65 ft) unobstructed, Up to 6.5 meters obstructed (sheetrock wall); Display - LCD; Contents - t3000 Thermocouple Thermometer , 80PK-1 K-Type Bead Thermocouple, Magnetic Hanging Strap; Temperature Rating - -10 to 50 deg C; Temperature Scale - ITS-90; Battery Type - (2) AA; Memory - Record up to 65000 Readings; Ingress Protection Rating - IP42; Additional Information - A versatile K-type thermocouple thermometer that wirelessly relays measurements to other Fluke Connect enabled test tools; Manufacturer Series - 3000 FC