(0)

FLIR SYSTEMS #VP50

Non-Contact Voltage Detector, 24V - 1000VAC, (2) AAA

SKU: 40080698977
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Non-Contact Voltage Detector
Voltage AC: 24V - 1000V AC
Battery Type: (2) AAA
Safety Rating: CAT IV-1000V
Description
Wireless Tester Voltage Modules: Type - Non-Contact Voltage Detector; Voltage AC - 24V - 1000V AC; Battery Type - (2) AAA; Safety Rating - CAT IV-1000V; Additional Information - 3 meters (9.8 ft) Drop Tested
Additional Info: 3 meters (9.8 ft) Drop Tested